Sign In or Register to view pricing and more.
Documents & Guides
Broan; Fan; Heavy Duty; Flow Rate: 80 Cfm; Grille Size: 10-1/4 In Width X 3/8 Indepth; Housing Size: 8-1/4 In Length X 8 In Width X 5-3/4 In Height; Voltage Rating: 120 V; Current: 0.5 Amp; Power: 50 Wtt; Duct Size: 4 In Round; Material: Steel Housing. Has Been Replaced By Broan A80HD
Overview
Broan; Fan; Heavy Duty; Flow Rate: 80 Cfm; Grille Size: 10-1/4 In Width X 3/8 Indepth; Housing Size: 8-1/4 In Length X 8 In Width X 5-3/4 In Height; Voltage Rating: 120 V; Current: 0.5 Amp; Power: 50 Wtt; Duct Size: 4 In Round; Material: Steel Housing. Has Been Replaced By Broan A80HD
Also known as: HD80
Specifications
CFM: | 80 |
Color: | White |
Sones: | 2.500 |
CFM: | 80 |
Sones: | 2.500 |
Color: | White |
Customer Reviews
No reviews for this product
(0)