Wire Joint, 18/3 - 12/4 AWG, Steel

Item #: 400251

Cat #: J318-412-T

UPC: 074983841028

to view pricing and more.
Wire Joint, 18/3 - 12/4 AWG, Material: Steel, Package of 200 Each.

Overview

Wire Joint, 18/3 - 12/4 AWG, Material: Steel, Package of 200 Each.

• Large barrel, designed to accommodate from one to seven wires with just one crimp • Accommodates multiple wire sizes in varying combinations • Non-insulated barrel can be used to provide an economical termination when insulation is not required • Barrel of terminal internally beveled to provide quick and easy wire insertion • Maximum recommended operating temperature 302°F (150°C) • UL and CSA rated up to 2000 V per UL 486C

Also known as: 074983841028, J318-412-T

Specifications

Material: Steel
Allowable Gauge Range: 18 - 14
Material: Steel
Allowable Gauge Range: 18 - 14