Fitting, Reducer From 6" x 4" To 4" x 4"

Item #: 400259

Cat #: FRRF6FR4YL

UPC: 074983843794

to view pricing and more.
Attaches any 6x4 FiberRunner® Fitting or Channel to any 4x4 FiberRunner® Fitting or Channel. Accepts split cover FRRF6FR4SCYL.

Overview

Attaches any 6x4 FiberRunner® Fitting or Channel to any 4x4 FiberRunner® Fitting or Channel. Accepts split cover FRRF6FR4SCYL.
Also known as: 074983843794, FRRF6FR4YL

Specifications

Material: ABS
Type: Reducer
Height: 4 in
Width: 6 in
Color: Yellow
Family / Style: FiberRunner®
Material: ABS
Height: 4 in
Color: Yellow
Type: Reducer
Width: 6 in
Family / Style: FiberRunner®