CU TP 2HL LUG LONGBRL 250 1/2B YEL

Item #: 400272

Cat #: 54868BEPH

UPC: 786210231921

to view pricing and more.
Copper Two-Hole Lug, Long Barrel, Peep Hole, Max 35kV, Wire Size 250 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 62, Die Color Code Yellow

Overview

Copper Two-Hole Lug, Long Barrel, Peep Hole, Max 35kV, Wire Size 250 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 62, Die Color Code Yellow
Also known as: 786210231921, 54868BEPH

Specifications

Material: Copper
Color: Yellow
Stud Size: 1/2 in
Material: Copper
Stud Size: 1/2 in
Color: Yellow