Cable Tie Mount, #6 Screw (M3), 1.12"x1.

Item #: 400315

Cat #: ABMT-S6-C

UPC: 074983859948

to view pricing and more.
The screw applied mount for Tak-Ty hook and loop cable ties in natural uses #6 (M3) screw. It is 1.12" long x 1.12" wide (28.5 x 28.5 mm) and made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is used with

Overview

The screw applied mount for Tak-Ty hook and loop cable ties in natural uses #6 (M3) screw. It is 1.12" long x 1.12" wide (28.5 x 28.5 mm) and made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is used with
Also known as: 074983859948, ABMT-S6-C

Specifications

Color: Natural
Width: 1.120 in
Material: Nylon
Length: 1.120 in
Mounting: # 6 Screw
Color: Natural
Material: Nylon
Mounting: # 6 Screw
Width: 1.120 in
Length: 1.120 in