54111 W/NICKEL

Item #: 400323

Cat #: 54111NP

UPC: 786210426938

Sign In or Register to view pricing and more.
Documents & Guides
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 3/0 AWG, 3/8 Inch Bolt Size, Nickel Plated, Die Code 50, Die Color Code Orange

Overview

Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 3/0 AWG, 3/8 Inch Bolt Size, Nickel Plated, Die Code 50, Die Color Code Orange
Also known as: 786210426938, 54111NP

Specifications

Color: Orange
Material: Copper
Stud Size: 3/8 in
Color: Orange
Stud Size: 3/8 in
Material: Copper