Compression Lug, Copper, 1-Hole

Item #: 400355

Cat #: LCA600-12F-6

UPC: 074983869954

Sign In or Register to view pricing and more.
Compression Lug, Copper, 1-Hole, Standard Barrel with Window, 600 kcmil Cable, 90° Angle Tongue, 1/2" Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Standard Barrel with Window, 600 kcmil Cable, 90° Angle Tongue, 1/2" Stud Hole

Copper Compression Lug, 1 Hole, 600 kcmil, 1/2 Inch (12.7 mm) Stud, 90 Degree Bent, Color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection, Inspection window to visually assure full conductor insertion, Tin-plated to inhibit corrosion, UL Listed and CSA Certified to 35 KV and temperature rated to 90 Degrees Celsius when crimped with Panduit and specified competitor crimping tools and dies.

Also known as: 074983869954, LCA600-12F-6

Specifications

Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 600
Stud Size: 1/2 in
Material: Copper
Allowable Gauge Range: 600
Mounting: 1-Hole
Stud Size: 1/2 in