1/8 Inch Prismatic Lens

Item #: 400359

Cat #: 120-24CA

UPC:

to view pricing and more.
Documents & Guides
1/8 Inch Prismatic Lens

Overview

1/8 Inch Prismatic Lens
Also known as: 120-24CA

Specifications

Volts AC: 300
Conductors: 2
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Stranding: Solid
Volts AC: 300
Length: 1000 ft
Material: Copper
Stranding: Solid
Conductors: 2
Gauge: 12 AWG
Jacket: Aluminum