I/O Module, Modicon Quantum, 32 Input, 4 Channels, 230 Volt AC, Discrete Input

Item #: 400404

Cat #: 140DAI75300

UPC: 595860001521

to view pricing and more.
I/O Module, Modicon Quantum, 32 Input, 4 Channels, 230 Volt AC, Discrete Input

Overview

I/O Module, Modicon Quantum, 32 Input, 4 Channels, 230 Volt AC, Discrete Input

Offering a large range of processors, Modicon Quantum is ideal for complex processes. The power of its processors results in optimum cycle times, while integrating ever more communication functions, diagnostics, memory flexibility and data storage. The Quantum Safety system is now available, certified TUV Rheinland, simple to use and ready to be integrated in your automated system.

Also known as: 595860001521, 140DAI75300

Specifications

Mounting: Chassis
Volts AC: 230
Type: I/O Module
Size: 32 point
Standards: California Proposition 65
Mounting: Chassis
Type: I/O Module
Standards: California Proposition 65
Volts AC: 230
Size: 32 point