Right Angle GFCI Plug, 15A, 120V, Automatic Reset, Grounded, Black

Item #: 400493

Cat #: 16693

UPC: 078477460771

to view pricing and more.
Documents & Guides
Right Angle GFCI Plug, 15 Amp, 120 Volt, Grounded, Compact Automatic Reset, Rohs Compliant, Color: Black

Overview

Right Angle GFCI Plug, 15 Amp, 120 Volt, Grounded, Compact Automatic Reset, Rohs Compliant, Color: Black

15-Amp, 120-Volt, Grounded, Compact Automatic Reset Right Angle GFCI, RoHS Compliant, Black

Also known as: 078477460771, 16693

Specifications

NEMA Configuration: 5-15P
Material: Polycarbonate
Poles: 2
Volts AC: 120
Color: Black
Amps: 15
Type: Plug, GCFI
NEMA Configuration: 5-15P
Poles: 2
Color: Black
Type: Plug, GCFI
Material: Polycarbonate
Volts AC: 120
Amps: 15