TB TY232M-5 CABLE TIE 18LB 8IN GREE

Item #: 400517

Cat #: TY232M-5

UPC: 786210633633

to view pricing and more.
Documents & Guides
THB TY232M-5 CABLE TIE 18LB 8

Overview

THB TY232M-5 CABLE TIE 18LB 8
Also known as: 786210633633, TY232M-5

Specifications

Color: Green
Width: 0.090 in
Weight Capacity: 18 lbs
Diameter: 2 in
Length: 8 in
Material: Nylon
Color: Green
Weight Capacity: 18 lbs
Length: 8 in
Width: 0.090 in
Diameter: 2 in
Material: Nylon