Cable Gland ST Series, 1" Diameter, 1.187 - 1.375", Cable Range, Aluminum

Item #: 400588

Cat #: ST100-469

UPC: 786210712888

to view pricing and more.
Cable Gland StarTeck Series, 1" Diameter, 1.187 - 1.375 Inch, Cable Range, Copper Free Aluminum

Overview

Cable Gland StarTeck Series, 1" Diameter, 1.187 - 1.375 Inch, Cable Range, Copper Free Aluminum

The original STAR TECK fitting for Teck, MC and ACWU - its innovative design provides quality engineering, easier installation and helps achieve safer, more reliable terminations in challenging industrial environments.

Also known as: 786210712888, ST100-469

Specifications

Diameter: 1 in
Material: Aluminum
Diameter Range: 1.187 - 1.375 in
Diameter: 1 in
Diameter Range: 1.187 - 1.375 in
Material: Aluminum