cord set, Modicon M340, 40-way terminal, one end flying leads, 3m

Item #: 400748

Cat #: BMXFCW301

UPC: 595863920126

to view pricing and more.
cord set, Modicon M340, 40-way terminal, one end flying leads, 3m

Overview

cord set, Modicon M340, 40-way terminal, one end flying leads, 3m
Also known as: 595863920126, BMXFCW301

Specifications

Length: 3 m
Standards: California Proposition 65
Length: 3 m
Standards: California Proposition 65