This product has been discontinued.
Fan Control, Full Range Slide, Variable Speed, 3-Way, 5A, 120V, 6
Item #:
400973
Cat #:
6637-PI
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fan Control, Full Range Slide, Variable Speed, 3-Way, 5A, 120V, 60Hz, Color: Ivory.
Overview
Fan Control, Full Range Slide, Variable Speed, 3-Way, 5A, 120V, 60Hz, Color: Ivory.
Also known as: 6637-PI
Specifications
Volts AC: | 120 |
Color: | Ivory |
Type: | Variable Speed |
Volts AC: | 120 |
Type: | Variable Speed |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)