
Grounding Bushing, Insulated, Size: 3-1/2", Malleable Iron/Zinc
Item #: 400981
Cat #: BLG-3622
UPC: 783126042573
Sign In or Register to view pricing and more.
Documents & Guides
Grounding Bushing, Insulated, Size: 3-1/2 Inch, Material: Malleable Iron Or Steel/zinc Plated, Connection Type: Set-screw, Maximum Temperature Rating: 150° C, Features: For Rigid, IMac, Met, Outside Diameter: 4 1/2 Inch, Width: 1 Inch, Grounding Wire Size Minimum: 8 Wag
Overview
Grounding Bushing, Insulated, Size: 3-1/2 Inch, Material: Malleable Iron Or Steel/zinc Plated, Connection Type: Set-screw, Maximum Temperature Rating: 150° C, Features: For Rigid, IMac, Met, Outside Diameter: 4 1/2 Inch, Width: 1 Inch, Grounding Wire Size Minimum: 8 Wag
Also known as: 783126042573, BLG-3622
Specifications
| Material: | Malleable Iron |
| Diameter: | 3 1/2 in |
| Material: | Malleable Iron |
| Diameter: | 3 1/2 in |