Fuse, Amp-Trap®, 600VAC, 300VDC, 35A, Fast-Acting, Class J, A4J Series  

Item #: 40102

Cat #: A4J35

UPC: 782001960216

to view pricing and more.
Fuse, Amp-Trap®, 600 Volt AC, 300 Volt DC, 35 Amp, Fast-Acting, Class J, A4J Series  

Overview

Fuse, Amp-Trap®, 600 Volt AC, 300 Volt DC, 35 Amp, Fast-Acting, Class J, A4J Series  

Amp-Trap fast-acting A4J fuses deliver excellent current-limiting protection to a wide variety of applications. Their unique dimensions prevent the substitution of other fuses with lower voltage ratings, interrupting ratings, or current-limiting capability. 600 Volts 35 amps.

Also known as: 782001960216, A4J35

Specifications

Amps: 35
Speed: Fast Acting
Type: Fuse
Class: J
Mounting: Clip
Interrupt Rating DC: 100 kA
Amps: 35
Type: Fuse
Mounting: Clip
Speed: Fast Acting
Class: J
Interrupt Rating DC: 100 kA