Conduit Body With Cover/Gasket, Type: C, Size: 2", Aluminum

Item #: 401059

Cat #: C200ACG

UPC: 783126058857

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body With Cover/Gasket, Type: C, Size: 2 Inch, Material: Aluminum

Overview

Conduit Body With Cover/Gasket, Type: C, Size: 2 Inch, Material: Aluminum

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126058857, C200ACG

Specifications

Diameter: 2 in
Material: Aluminum
Diameter: 2 in
Material: Aluminum