5 IN GNDG INSUL BSHG W/LUG

Item #: 401080

Cat #: IBC-500LS-20AC

UPC: 783126061932

to view pricing and more.
Documents & Guides
Rigid/IMC Grounding Bushing, Type Threadless, Set Screw, Trade Size 5 Inch, Wire Size 14 to 2/0 AWG, Lug Type Lay In, Tin Plated Aluminum, Conductor Material Copper/Aluminum, Throat Type Insulated, Diameter 6-1/16 Inch, Height 1-1/4 Inch, Material Zinc Plated Malleable Iron Body, Zinc Plated Steel Set Screw, Zinc Plated Steel Clamping Screw, Approval UL 467, CSA C22.2, Used On Rigid Conduit/IMC, Applicable Standard NEMA FB-1, Temperature Rating 150 Deg C

Overview

Rigid/IMC Grounding Bushing, Type Threadless, Set Screw, Trade Size 5 Inch, Wire Size 14 to 2/0 AWG, Lug Type Lay In, Tin Plated Aluminum, Conductor Material Copper/Aluminum, Throat Type Insulated, Diameter 6-1/16 Inch, Height 1-1/4 Inch, Material Zinc Plated Malleable Iron Body, Zinc Plated Steel Set Screw, Zinc Plated Steel Clamping Screw, Approval UL 467, CSA C22.2, Used On Rigid Conduit/IMC, Applicable Standard NEMA FB-1, Temperature Rating 150 Deg C
Also known as: 783126061932, IBC-500LS-20AC

Specifications

Diameter: 5 in
Material: Aluminum
Insulation: Insulated
Diameter: 5 in
Insulation: Insulated
Material: Aluminum