CABLE TIE 120LB 9IN ORANGE NYLON

Item #: 401086

Cat #: TY272M-3

UPC: 786210817507

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, Orange Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 224mm (8.8 Inches), Width of 6.9mm (0.27 Inch), Thickness of 1.5mm (0.06 Inches), Tensile Strength Rating of 534 Newtons (120 Pounds), Bulk Pack

Overview

Cable Tie, Orange Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 224mm (8.8 Inches), Width of 6.9mm (0.27 Inch), Thickness of 1.5mm (0.06 Inches), Tensile Strength Rating of 534 Newtons (120 Pounds), Bulk Pack
Also known as: 786210817507, TY272M-3

Specifications

Color: Orange
Width: 0.270 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 8.750 in
Color: Orange
Weight Capacity: 120 lbs
Length: 8.750 in
Width: 0.270 in
Material: Nylon