MINIATURE CIRCUIT

Item #: 401142

Cat #: QOB2701021

UPC: 785901494362

to view pricing and more.

Overview

SQD QOB2701021 MINIATURE CIRCUIT
Also known as: 785901494362, QOB2701021

Specifications

Poles: 2
Amps: 70
Family / Style: QO
Volts AC: 120/240
Standards: California Proposition 65
Mounting: Bolt On
Poles: 2
Family / Style: QO
Standards: California Proposition 65
Amps: 70
Volts AC: 120/240
Mounting: Bolt On