MINIATURE CIRCUIT BREAKER 240V 15A

Item #: 401144

Cat #: QOB3151021

UPC: 785901494379

to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 240V 15A,10kA,15A,240 Vac,3-Phase,3P,Calibrated for use at 40 degrees C. See Data Bulletin 0100DB0101 for re-rating information.,Fiberglass filled thermoset molding material.,HACR rated,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),QO,Standard Bolt-On,UL Listed - CSA Certified

Overview

Square D,MINIATURE CIRCUIT BREAKER 240V 15A,10kA,15A,240 Vac,3-Phase,3P,Calibrated for use at 40 degrees C. See Data Bulletin 0100DB0101 for re-rating information.,Fiberglass filled thermoset molding material.,HACR rated,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),QO,Standard Bolt-On,UL Listed - CSA Certified

Mini CB, QO, 15 A, 3P, 120/240 V, 10 kA, Bolt on, Shunt Trip

Also known as: 785901494379, QOB3151021

Specifications

Poles: 3
Family / Style: QO
Volts AC: 120/240
Amps: 15
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 120/240
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: QO
Amps: 15
Mounting: Bolt On