6 AWG Aluminum Compression Lug

Item #: 40116

Cat #: ACL-6

UPC: 783669000061

to view pricing and more.
Documents & Guides
Aluminum Compression Lug, Wire Size: 6 AWG, Long Barrel, 1-Hole Stud, Stud Diameter: 1/4". Dual Rated for Aluminum or Copper Conductors.

Overview

Aluminum Compression Lug, Wire Size: 6 AWG, Long Barrel, 1-Hole Stud, Stud Diameter: 1/4". Dual Rated for Aluminum or Copper Conductors.
Also known as: 783669000061, ACL-6

Specifications

Color: Gray
Mounting: 1-Hole
Material: Aluminum
Allowable Gauge Range: 6
Stud Size: 1/4 in
Color: Gray
Material: Aluminum
Stud Size: 1/4 in
Mounting: 1-Hole
Allowable Gauge Range: 6