MOLDED CASE CIRCUIT

Item #: 401183

Cat #: MGA36300

UPC: 785901496038

to view pricing and more.

Overview

SQD MGA36300 MOLDED CASE CIRCUIT

PowerPact M-frame molded case circuit breakers provide improved performance and a compact solution for applications up to 800A. They complement the existing PowerPact P- and R-frame circuit breakers and replace the traditional MA/MH circuit breakers with a smaller footprint and competitive cost. PowerPact M-frame molded case circuit breakers are available in 300, 350, 400, 450, 500, 600, 700, and 800A ratings. PowerPact M-frame molded case circuit breakers have built-in electronic trip unit type ET 1.0 provides better accuracy than standard thermal-magnetic trip units. The ET 1.0 trip unit cannot be field replaced, nor does it allow adjustment of the trip point setting. (It is considered an electronic equivalent of a thermal-magnetic circuit breaker.)

Also known as: 785901496038, MGA36300

Specifications

Poles: 3
Type: Breaker; Molded Case, Breaker
Amps: 300
Standards: California Proposition 65
Interrupt Rating AC: 18 kA
Poles: 3
Amps: 300
Interrupt Rating AC: 18 kA
Type: Breaker; Molded Case, Breaker
Standards: California Proposition 65