MC Connector, 2-1/2", Size: 2.46 - 2.63", Raintight, Aluminum

Item #: 401237

Cat #: JAG263-25

UPC: 781063420348

to view pricing and more.
Documents & Guides
MC Connector, 2-1/2 Inch, Size: 2.46 - 2.63 Inch, Raintight, Aluminum

Overview

MC Connector, 2-1/2 Inch, Size: 2.46 - 2.63 Inch, Raintight, Aluminum
Also known as: 781063420348, JAG263-25

Specifications

Diameter: 1 in
Color: Gray
Material: PVC
Angle: 90°
Diameter: 1 in
Material: PVC
Color: Gray
Angle: 90°