CLAMP RE-OPEN 2.5X1.5IN NAT NYL SCR

Item #: 401241

Cat #: TC87

UPC: 786210837574

to view pricing and more.
Documents & Guides
Re-Openable Clamp with Steel Spring, Natural Nylon 6.6 for Temperatures up to 85 Degrees Celsius (185 F), Length of 62.7mm (2.47 Inches), Width of 38.1mm (1.50 Inches), Height of 58.0mm (2.28 Inches), Screw Mounting Method, Two 3.96mm (0.156 Inches) Diameter Holes

Overview

Re-Openable Clamp with Steel Spring, Natural Nylon 6.6 for Temperatures up to 85 Degrees Celsius (185 F), Length of 62.7mm (2.47 Inches), Width of 38.1mm (1.50 Inches), Height of 58.0mm (2.28 Inches), Screw Mounting Method, Two 3.96mm (0.156 Inches) Diameter Holes
Also known as: 786210837574, TC87

Specifications

Color: Natural
Mounting: Screw Mount
Color: Natural
Mounting: Screw Mount