Contactor, Definite Purpose, 25A, 4P, 600VAC, 300VDC, 110VAC Coil

Item #: 401254

Cat #: LC1D128F7

UPC: 389110577474

to view pricing and more.
Contactor, Definite Purpose, 25 Amp, 600 Volt AC, 300 Volt DC, 4 Poles, 110 Volt AC Coil, 2 Normally Open Contacts, 2 Normally Open, 1 Normally Closed, Auxiliary Contact

Overview

Contactor, Definite Purpose, 25 Amp, 600 Volt AC, 300 Volt DC, 4 Poles, 110 Volt AC Coil, 2 Normally Open Contacts, 2 Normally Open, 1 Normally Closed, Auxiliary Contact
Also known as: 389110577474, LC1D128F7

Specifications

Type: Contactor, Definite Purpose
IP/NEMA Rating: IP2X
Standards: California Proposition 65
Type: Contactor, Definite Purpose
Standards: California Proposition 65
IP/NEMA Rating: IP2X