TB TY24M-3 CABLE TIE 40LB 5.5IN ORA

Item #: 401263

Cat #: TY24M-3

UPC: 786210844770

to view pricing and more.
Documents & Guides
THB TY24M-3 CABLE TIE 40LB 5.

Overview

THB TY24M-3 CABLE TIE 40LB 5.
Also known as: 786210844770, TY24M-3

Specifications

Color: Orange
Width: 0.140 in
Weight Capacity: 40 lbs
Material: Nylon
Length: 5.500 in
Color: Orange
Weight Capacity: 40 lbs
Length: 5.500 in
Width: 0.140 in
Material: Nylon