TB TY24M-5 CABLE TIE 40LB 5.5IN GRE

Item #: 401267

Cat #: TY24M-5

UPC: 786210844794

to view pricing and more.
Documents & Guides
TY-WRAP TY24M5 GREEN

Overview

TY-WRAP TY24M5 GREEN
Also known as: 786210844794, TY24M-5

Specifications

Color: Green
Width: 0.140 in
Weight Capacity: 40 lbs
Material: Nylon
Length: 5.500 in
Color: Green
Weight Capacity: 40 lbs
Length: 5.500 in
Width: 0.140 in
Material: Nylon