TB TY26M-2 CABLE TIE 40LB 11IN RED

Item #: 401271

Cat #: TY26M-2

UPC: 786210844947

Sign In or Register to view pricing and more.
Documents & Guides
THB TY26M-2 CABLE TIE 40LB 11

Overview

THB TY26M-2 CABLE TIE 40LB 11
Also known as: 786210844947, TY26M-2

Specifications

Color: Red
Width: 0.140 in
Weight Capacity: 30 lbs
Material: Nylon
Length: 11.100 in
Color: Red
Weight Capacity: 30 lbs
Length: 11.100 in
Width: 0.140 in
Material: Nylon