
to view pricing and more.
Documents & Guides
Cable Tie, Blue Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 203.2mm (8.0 Inches), Width of 2.54mm (0.10 Inches), Thickness of 1.10mm (0.05 Inches), Tensile Strength Rating of 80 Newtons (18 Pounds), Bulk Pack
Overview
Cable Tie, Blue Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 203.2mm (8.0 Inches), Width of 2.54mm (0.10 Inches), Thickness of 1.10mm (0.05 Inches), Tensile Strength Rating of 80 Newtons (18 Pounds), Bulk Pack
Also known as: 786210845876, TY232M-6
Specifications
| Color: | Blue |
| Width: | 0.090 in |
| Weight Capacity: | 18 lbs |
| Diameter: | 2 in |
| Length: | 8 in |
| Material: | Nylon |
| Color: | Blue |
| Weight Capacity: | 18 lbs |
| Length: | 8 in |
| Width: | 0.090 in |
| Diameter: | 2 in |
| Material: | Nylon |