SADDLE SPRT BASE .7X.4IN NAT SCREW

Item #: 401341

Cat #: TC5141

UPC: 786210873572

to view pricing and more.
Documents & Guides
Saddle Support Mounting Base, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F), Length of 17.07mm (0.672 Inches), Width of 11.13mm (0.438 Inches), Height of 8.33mm (0.328 Inches), Mount with #6 Screw, 100 Pack

Overview

Saddle Support Mounting Base, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F), Length of 17.07mm (0.672 Inches), Width of 11.13mm (0.438 Inches), Height of 8.33mm (0.328 Inches), Mount with #6 Screw, 100 Pack
Also known as: 786210873572, TC5141

Specifications

Color: Natural
Width: 0.439 in
Material: Nylon
Length: 0.672 in
Mounting: # 6 Screw
Color: Natural
Material: Nylon
Mounting: # 6 Screw
Width: 0.439 in
Length: 0.672 in