MOLDED CASE CIRCUIT BREAKER 600V 800A

Item #: 401427

Cat #: MGL26800

UPC: 785901507628

to view pricing and more.
Square D,MOLDED CASE CIRCUIT BREAKER 600V 800A,12.80 in.,2,300-800A,40deg Celsius,50/60HZ,600 Vac/250 Vdc,65kA@240Vac - 35kA@480Vac - 18kA@600Vac,8.10 in.,8.30 in.,800A,Ambient environment,Basic (ET1.0),Electronic,Electronic Trip Circuit Breaker,Lugs (ON and OFF ends),M-Frame,PowerPact M,Provides overload and short circuit protection,Single,UL Listed - CSA Certified - IEC Rated,Unit Mount,Various

Overview

Square D,MOLDED CASE CIRCUIT BREAKER 600V 800A,12.80 in.,2,300-800A,40deg Celsius,50/60HZ,600 Vac/250 Vdc,65kA@240Vac - 35kA@480Vac - 18kA@600Vac,8.10 in.,8.30 in.,800A,Ambient environment,Basic (ET1.0),Electronic,Electronic Trip Circuit Breaker,Lugs (ON and OFF ends),M-Frame,PowerPact M,Provides overload and short circuit protection,Single,UL Listed - CSA Certified - IEC Rated,Unit Mount,Various

PowerPact M Molded CASE CIRCUIT BREAKER 600V 800A 2P

Also known as: 785901507628, MGL26800

Specifications

Poles: 2
Standards: California Proposition 65
Poles: 2
Standards: California Proposition 65