CU TP 2HL LUG STNDBRL No2 3/8B BRN

Item #: 401434

Cat #: 256-30695-257

UPC: 786210896670

Sign In or Register to view pricing and more.
Documents & Guides
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size #2 AWG, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Color Code Brown, Die Code 33

Overview

Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size #2 AWG, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Color Code Brown, Die Code 33
Also known as: 786210896670, 256-30695-257

Specifications

Color: Brown
Material: Copper
Mounting: 2-Hole
Stud Size: 3/8 in
Allowable Gauge Range: 2
Color: Brown
Mounting: 2-Hole
Allowable Gauge Range: 2
Material: Copper
Stud Size: 3/8 in