Standard Cable Tie, 14.4 IN L x 0.184 IN W x 0.049 IN THK, Nylon/Po

Item #: 401452

Cat #: TY400-50

UPC: 786210898544

to view pricing and more.
Documents & Guides
Standard Cable Tie, 14.4 IN L x 0.184 IN W x 0.049 IN THK, Nylon/Polyamide 6.6

Overview

Standard Cable Tie, 14.4 IN L x 0.184 IN W x 0.049 IN THK, Nylon/Polyamide 6.6

Innovative design and engineered materials make Ty-Rap® cable ties the perfect fastening solution where performance really matters. Often imitated but never equaled, Ty-Rap® cable ties provide superior performance in any application.

Also known as: 786210898544, TY400-50

Specifications

Color: Natural
Weight Capacity: 120 lbs
Diameter: 4 in
Material: Nylon
Length: 14.300 in
Width: 0.301 in
Color: Natural
Diameter: 4 in
Length: 14.300 in
Weight Capacity: 120 lbs
Material: Nylon
Width: 0.301 in