REXEL logo

DIN Rail, Symetrical, Solid, 32mm x 15mm, 2m Long, Steel

Item #: 401600
Cat #: 016850012
UPC: 662019961293
Sign In or Register to view pricing and more.
DIN Rail, Symmetrical, Non-Slotted. DIN 3. Type: PR4 (TS 35/C1). Material: Zinc Dichromate Plated Steel. Length: 2 Meters. H x W: 15mm x 35mm.

Product Overview

DIN Rail, Symmetrical, Non-Slotted. DIN 3. Type: PR4 (TS 35/C1). Material: Zinc Dichromate Plated Steel. Length: 2 Meters. H x W: 15mm x 35mm.
Also known as: 662019961293, 016850012

Associated (55)

Frequently Bought Together (25)

Specifications

Length: 2 m
Product Width: 35 mm
Material: Steel
Product Depth: 15 mm
Length: 2 m
Material: Steel
Product Width: 35 mm
Product Depth: 15 mm

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)