Non-Slotted DIN Rail

Item #: 401605
Cat #: 1SNA168700R2200
UPC: 662019961569
Sign In or Register to view pricing and more.
Documents & Guides
DIN Rail, Symmetrical, Non-Slotted. DIN 3. Type: PR5 (TS 35/C). Material: Zinc Bichromate Plated Steel. Length: 2 Meters. H x W: 15mm x 35mm.

Overview

DIN Rail, Symmetrical, Non-Slotted. DIN 3. Type: PR5 (TS 35/C). Material: Zinc Bichromate Plated Steel. Length: 2 Meters. H x W: 15mm x 35mm.
Also known as: 662019961569, 1SNA168700R2200

Specifications

Length: 2 m
Material: Steel
Length: 2 m
Material: Steel

Customer Reviews

No reviews for this product
(0)