SLIDE SP/3W PRESET 1100W WH

Item #: 401616

Cat #: CD1103-PW

UPC: 785007302271

to view pricing and more.
Documents & Guides
Slide Dimmer, Single Pole/3Way PRESET 1100W, White

Overview

Slide Dimmer, Single Pole/3Way PRESET 1100W, White
Also known as: 785007302271, CD1103-PW

Specifications

Poles: 3
Material: Thermoplastic
Wattage: 1100
Color: White
Mounting: Wall
Poles: 3
Wattage: 1100
Mounting: Wall
Material: Thermoplastic
Color: White