3 IN INSUL SSCR BSHG

Item #: 401636

Cat #: IBC-300S

UPC: 783126302554

to view pricing and more.
OZ-Gedney Type IBC-S Insulated Bushing, Size: 3 IN, Malleable Iron Body, Thermoplastic Insulator, Finish: Zinc Plated, Connection: Set-Screw Threadless, 150 DEG C, 4-1/16 IN Outside Diameter, 1-1/8 IN Width, Third Party Certification: UL File Num

Overview

OZ-Gedney Type IBC-S Insulated Bushing, Size: 3 IN, Malleable Iron Body, Thermoplastic Insulator, Finish: Zinc Plated, Connection: Set-Screw Threadless, 150 DEG C, 4-1/16 IN Outside Diameter, 1-1/8 IN Width, Third Party Certification: UL File Num
Also known as: 783126302554, IBC-300S

Specifications

Material: Malleable Iron
Diameter: 3 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 3 in