BREAKER 25A 3P 240V 22K BLH

Item #: 40164

Cat #: B325H

UPC: 783643306318

Sign In or Register to view pricing and more.
Documents & Guides
Siemens Low Voltage Molded Case Circuit Breakers Panelboard Mounting 240V Circuit Breakers - Type BL, 3-Pole, 240VAC are Circuit Protection Molded Case CircuitBreakers. Type BLH Application Electrical Distribution Standard UL 489 Voltage Rating 240V Amperage Rating 25A Trip Range Thermal Magnetic Interrupt Rating 22 AIC Number Of Poles 3P

Overview

Siemens Low Voltage Molded Case Circuit Breakers Panelboard Mounting 240V Circuit Breakers - Type BL, 3-Pole, 240VAC are Circuit Protection Molded Case CircuitBreakers. Type BLH Application Electrical Distribution Standard UL 489 Voltage Rating 240V Amperage Rating 25A Trip Range Thermal Magnetic Interrupt Rating 22 AIC Number Of Poles 3P
Also known as: 783643306318, B325H

Specifications

No Specifications Available