54147 BLIND END LEAD PLATED

Item #: 401640

Cat #: 54147BELP

UPC: 786210980294

to view pricing and more.
Documents & Guides
Copper One-Hole Lug, Standard Barrel, Blind End, Max 35kV, 5/16 Inch Bolt Size, #1 AWG Wire, Lead Plated, Die Code 37, Die Color Code Green

Overview

Copper One-Hole Lug, Standard Barrel, Blind End, Max 35kV, 5/16 Inch Bolt Size, #1 AWG Wire, Lead Plated, Die Code 37, Die Color Code Green
Also known as: 786210980294, 54147BELP

Specifications

Mounting: Screw
Color: Green
Material: Copper
Stud Size: 5/16 in
Mounting: Screw
Material: Copper
Color: Green
Stud Size: 5/16 in