2
more
"Caution Caution Caution" Barricade Tape, 3" x 1000', Yellow
Item #:
401710
Cat #:
300
UPC:
051128530429
Sign In or Register to view pricing and more.
Documents & Guides
Caution Barricade Tape, Dimensions: 3" X 1000', Color: Yellow.
Overview
Caution Barricade Tape, Dimensions: 3" X 1000', Color: Yellow.
Durable polyethylene plastic, bold 2" letters, long roll length, will not tear easily, attracts attention. Barricade applicable in both large and small areas. Available in various sizes, thicknesses and with different warning messages.
Also known as: 051128530429, 300
Specifications
Width: | 3 in |
Length: | 1000 ft |
Color: | Yellow |
Width: | 3 in |
Color: | Yellow |
Length: | 1000 ft |
Customer Reviews
No reviews for this product
(0)