This product has been discontinued.

Wallpack, High Pressure Sodium, 1 Light, 50W, 120V, Bronze
Item #: 40175
Cat #: NRG-307B
UPC: 785988567157
to view pricing and more.
Documents & Guides
Wallpack, High Pressure Sodium, 1 Light, 50W, 120V, BronzeWallpack, High Pressure Sodium, 1 Light, 70 Watt, 120 Volt, Bronze, Length: 11 in
Overview
Wallpack, High Pressure Sodium, 1 Light, 50W, 120V, BronzeWallpack, High Pressure Sodium, 1 Light, 70 Watt, 120 Volt, Bronze, Length: 11 in
Also known as: 785988567157, NRG-307B
Specifications
| Type: | Wallpack |
| Wattage: | 70 |
| Volts AC: | 120 |
| Length: | 11 in |
| Color: | Bronze |
| Light Technology: | HID |
| Type: | Wallpack |
| Volts AC: | 120 |
| Color: | Bronze |
| Wattage: | 70 |
| Length: | 11 in |
| Light Technology: | HID |