4" Cast Iron Form 7 Conduit Cover

Item #: 401778

Cat #: 970C

UPC: 783936010403

to view pricing and more.
Documents & Guides
Conduit Cover, 4 Inch, Cast Iron, Duraloy 7, Gray

Overview

Conduit Cover, 4 Inch, Cast Iron, Duraloy 7, Gray

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936010403, 970C

Features & Benefits

  • Duraloy malleable gray iron
  • Tri-coat finish of electrozinc and chromate sealant with electrostatically applied Duraloy Plus powder coat paint
  • Gasketed 316 series stainless steel screws

Specifications

Size: 4 in
Material: Iron
Color: Gray
Size: 4 in
Color: Gray
Material: Iron