Modular 3 phaseVoltage control relay, Harmony, 5A, 2CO, 220…480V AC

Item #: 401791

Cat #: RM35UB330

UPC: 389119405327

to view pricing and more.

Overview

Modular 3 phaseVoltage control relay, Harmony, 5A, 2CO, 220…480V AC

This Harmony RM35-UB allows monitoring of voltage control in 3-phase networks. This modular multi function 3-phase voltage control relay is ideal for monitoring of electrical values in industrial and building control panels. It applies to a wide type of industrial automation applications such as hoisting, packaging, lifts, textile, water. It has one of market medium form-factors with 35mm width, allowing for a flexible and easy installation on DIN rail, using the same space as any modular 3-pole DIN device. It also offers a sealable cover, simple and precise settings with screw trimmers. It provides automatic shutdown management and fault information to user for a quick fault identification and troubleshooting. multi function controller for wide choice selected in hard-wired logic automated systems, ideal for refurbishment of old installations without using a PLC. 0 0 0 0 0 0 0 0 0 0 0 0

Also known as: 389119405327, RM35UB330

Specifications

Standards: California Proposition 65
Standards: California Proposition 65