Ethernet TCP/IP network module, flash memory card, internal RAM 16 Mb, 1 x RJ45 10/100

Item #: 401816

Cat #: BMXNOE0110

UPC: 595863972859

to view pricing and more.
Ethernet TCP/IP network module, Modicon M340 automation platform, flash memory card, internal RAM 16 Mb, 1 x RJ45 10/100

Overview

Ethernet TCP/IP network module, Modicon M340 automation platform, flash memory card, internal RAM 16 Mb, 1 x RJ45 10/100

This product is part of the Modicon M340 range, an offer of Programmable Automation Controllers (PAC). This Ethernet TCP/IP network module supports RJ45 10/100 connection. It is a network module with a current consumption of 90mA at 24V DC, works with internal power supply. This product is robust, high quality and based on the latest innovative technology. It has reset push-button cold control. It is an IP20 rated product. Communication services are bandwidth management, data editor (via PC, pocket PC or PDA terminal), FDR server, rack viewer, SNMP network administrator, global data, I/O scanning, Modbus TCP messaging, web server configurable etc. It weighs 0.2kg. This product is certified by CE and UL. It meets EN 61131-2, EN 61000-6-4, EN 61000-6-2 and EN 61010-2-201 standards.

Also known as: 595863972859, BMXNOE0110

Specifications

Standards: California Proposition 65
Standards: California Proposition 65