30A, 347/600V, Pin & Sleeve Plug - Black

Item #: 401842

Cat #: 530P5W

UPC: 078477838273

to view pricing and more.
Documents & Guides
30 Amp, 347/600 Volt 3py, Iec 309-1 & 309-2, 4p, 5w, North American-rated Pin &sleeve Plug, Industrial Grade, Ip67, Watertight, - Black

Overview

30 Amp, 347/600 Volt 3py, Iec 309-1 & 309-2, 4p, 5w, North American-rated Pin &sleeve Plug, Industrial Grade, Ip67, Watertight, - Black

30 Amp, 347/600 Volt 3PY, IEC 309-1 & 309-2, 4P, 5W, North American-Rated Pin & Sleeve Plug, Industrial Grade, IP67, Watertight, - Black

Also known as: 078477838273, 530P5W

Specifications

Color: Black
Amps: 30
Volts AC: 347, 600
Type: Pin &amp, amp
Color: Black
Volts AC: 347, 600
Amps: 30
Type: Pin &amp, amp