
to view pricing and more.
OZ-Gedney Type LR Conduit Body, 2 IN Hub, Length: 10-1/8 IN, 3-3/8 IN Height, Die-Cast Copper-Free Aluminum, Finish: Aluminum Enamel, Connection: Tapered FNPT, 3 (2/0 AWG) Conductors, 77.5 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No. 18, Federal Specification Number A-A-50563, Hazardous Locations: Class 1, Division 2 Per NEC section 501-4(B), NEMA: FB-1, FB-2.10, For Rigid Conduit And IMC
Overview
OZ-Gedney Type LR Conduit Body, 2 IN Hub, Length: 10-1/8 IN, 3-3/8 IN Height, Die-Cast Copper-Free Aluminum, Finish: Aluminum Enamel, Connection: Tapered FNPT, 3 (2/0 AWG) Conductors, 77.5 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No. 18, Federal Specification Number A-A-50563, Hazardous Locations: Class 1, Division 2 Per NEC section 501-4(B), NEMA: FB-1, FB-2.10, For Rigid Conduit And IMC
O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 783126388619, LR200A
Specifications
| Material: | Aluminum |
| Material: | Aluminum |