MINIATURE CIRCUIT BREAKER 480Y/277V 50A

Item #: 401872

Cat #: EDB24050SA

UPC: 785901545828

to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 480Y/277V 50A,18kA,2-Pole,50A,Bolt-On,E-Frame,Molded Case Circuit Breaker,Provides overload and short circuit protection,UL Listed - CSA Certified

Overview

Square D,MINIATURE CIRCUIT BREAKER 480Y/277V 50A,18kA,2-Pole,50A,Bolt-On,E-Frame,Molded Case Circuit Breaker,Provides overload and short circuit protection,UL Listed - CSA Certified

E-Frame Brkr 50A, 2P, 480Y/277V, 18/25kA, Bolt-on Mnt, Shunt Trip

Also known as: 785901545828, EDB24050SA

Specifications

Poles: 2
Volts AC: 277, 480Y
Amps: 50
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 18 kA
Poles: 2
Amps: 50
Mounting: Bolt On
Volts AC: 277, 480Y
Standards: California Proposition 65
Interrupt Rating AC: 18 kA