Block Fork, WR: 16 - 14, Stud Size: 6

Item #: 401885

Cat #: M14-6FBX

UPC: 051128586686

to view pricing and more.
Documents & Guides
Block Fork, Wire Range: 16 - 14, Stud Size: 6, Color: Metallic, 100/PK

Overview

Block Fork, Wire Range: 16 - 14, Stud Size: 6, Color: Metallic, 100/PK

3M™ Scotchlok™ Small Block Fork is a lug connection terminal that ensures an ideal fit while offering reliable and safe performance. The non-insulated, butted-seam barrel has a beveled mouth that guides the wire into position, and it withstands temperatures of 347 degrees F (175 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion. 3M™ Scotchlok™ Small Block Fork Terminal has a non-insulated, butted-seam barrel with a beveled mouth to guide the wire into position easily. The sides of the terminal lie flat against the barrier portion of the terminal block to provide electrical contacts. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128586686, M14-6FBX

Specifications

Allowable Gauge Range: 16 - 14
Stud Size: #6
Allowable Gauge Range: 16 - 14
Stud Size: #6