
Sign In or Register to view pricing and more.
Documents & Guides
Rigid/IMC Conduit Pull Box End Fitting, Trade Size 1-1/4 Inch, Constructional Feature Weatherproof, Sleeve Trade Size 2 Inch, Diameter 2-7/8 Inch, Length 2-3/8 Inch, Approval UL 514B, End Unit Material Hot Dip Galvanized Malleable/Ductile Iron, Used On Rigid/IMC Metal Conduit, Includes Type A Insulating Bushing, (2) End Unit
Overview
Rigid/IMC Conduit Pull Box End Fitting, Trade Size 1-1/4 Inch, Constructional Feature Weatherproof, Sleeve Trade Size 2 Inch, Diameter 2-7/8 Inch, Length 2-3/8 Inch, Approval UL 514B, End Unit Material Hot Dip Galvanized Malleable/Ductile Iron, Used On Rigid/IMC Metal Conduit, Includes Type A Insulating Bushing, (2) End Unit
Also known as: 783126441062, PBW-125
Specifications
| Material: | Malleable Iron |
| Diameter: | 2 in |
| Material: | Malleable Iron |
| Diameter: | 2 in |